Shop All Control Relays
Functional Devices-Rib
Closet Light Controller Relay, 10 Amp SPST-N/C, Separated Class 2 Dry
Mfr # CLC212-NC
Zoro # G1958278
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage 120-277 Vac
- Mounting Location Hub Mount
- Supply Voltage 120 VAC
- Type Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # CLC212-NC
- Zoro # G1958278
- Country of Origin United States
- Category Control Relays
Details
Color | Gray |
Voltage | 120-277 Vac |
Mounting Location | Hub Mount |
Supply Voltage | 120 VAC |
Type | Relay |
Description
Closet Light Controller Relay, 10 Amp SPST-N/C, Separated Class 2 Dry Contact Input, 120-277 Vac Power, NEMA 1 Housing
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover Lift-Off, Type 3R, 12.00x10.00x6.00, Steel (A12R106HCLO)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3A, 600V AC, Non-Indicating (FLSR003)
- HUBBELL 20A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-20P WT (HBL2425)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- MURR ELEKTRONIK MIRO 6.2 OPTO-COUPLER MODULE, IN: 30 VDC - OUT: 48 VDC / 0, 1 A / 500kHz, 6, 2 mm spring clamp (526100)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- MURR ELEKTRONIK AMS 3-10/44-2 OPTO-COUPLER MODULE, IN: 53 VDC - OUT: 35 VDC / 2 A, 12 mm screw-type terminal (50043)
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-AC-12RC1)
- YORK Relay Control, 24V, SPDT (S1-024-24116-000)
- EATON IEC Control Relay, 4NO, 120VAC, 16A (XTRE10B40A)
- SQUARE D NEMA Control Relay, Type X, machine tool, 10A resistive at 600VAC, 8 normally open contacts, 110/125VDC coil (8501XDO80V62)
- Functional Devices-Rib Electrical Relays