Shop All Wall Switches
Functional Devices-Rib
Closet Light Controller, Door, Gray, 120VAC
Mfr # CLC212-D15
Zoro # G6384576
$53.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hz - Electrical 50 Hz, 60 Hz
- Lead Length 16 in
- Installation Type New Construction Installation
- Indicator Type LED
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # CLC212-D15
- Zoro # G6384576
- Country of Origin United States
- Category Wall Switches
Dimensions
Lead Length | 16 in |
Body Height - Relay | 1.7 in |
Body Depth - Relay | 1.5 in |
Overall Height - Relay | 1.7 in |
Body Width - Relay | 2.8 in |
Body Height | 1.5 in |
Body Depth | 1.5 in |
Body Width | 1.7 in |
Nipple Size | 0.50 in NPT |
Lead Size | 18 AWG |
Overall Depth | 1.5 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 277V AC, Contact Form SPST-NO, Current Rating 10 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 10 A @ 277V, Input Voltage 120 to 277V AC, NEMA Enclosure Rating 1, Body Depth 1.5 in, Body Height 1.5 in, Body Width 1.7 in, Delay Time 15 min, For Use With Lighting, Frequency 50/60 Hz, Horsepower @ 120V AC 1/2 hp, Horsepower @ 240V AC 1 hp, Includes Magnetic Switch, Retaining Clip, Lead Length 16 in, Lead Size 18 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W75)
- EATON Miniature Circuit Breaker, GHB Series 20A, 3 Pole, 277/480V AC (GHB3020)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 25"L (72-N6)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (5691-2W)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- GREENGATE Office Station 3 White (RC-6TSB-OS3-W)
- LEVITON Switch Frm Tg 4/W 15A Iv (54504-02I)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- Functional Devices-Rib Lighting Controls