Shop All Wall Switches
Functional Devices-Rib
Closet Light Controller, Door, Gray, 120VAC
Mfr # CLC106
Zoro # G6555306
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width - Relay 2.8 in
- Contact Form - Relay SPST-NO
- AC Contact Rating - Relay 5A @ 120V
- NEMA Enclosure Type 1
- Coil Volts 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # CLC106
- Zoro # G6555306
- Country of Origin United States
- Category Wall Switches
Dimensions
Body Width - Relay | 2.8 in |
Body Depth - Relay | 1.1 in |
Lead Length | 16 in |
Body Height - Relay | 1.5 in |
Overall Height - Relay | 1.5 in |
Overall Depth | 1.1 in |
Body Width | 1.5 in |
Nipple Size | 0.50 in NPT |
Body Height | 1.05 in |
Body Depth | 1.1 in |
Description
Enclosed Pre-Wired Relay, Coil Voltage 120V AC, Contact Form SPST-NO, Current Rating 5 A, Mounting Style Surface, Nipple Size 0.50 in NPT, Contact Rating (AC) 5 A @ 120V, Input Voltage 120V AC, NEMA Enclosure Rating 1, Body Depth 1.1 in, Body Height 1.05 in, Body Width 1.5 in, For Use With Lighting, Frequency 50/60 Hz, Includes Magnetic Switch, Retaining Clip, Lead Length 16 in, Maximum Operating Temperature 140 Degrees F, Mechanical Operating Durability 10,000,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- BAYCO EXT CORD 16/3SJT 30/TRI-TAP (BYSL-800)
- SCHNEIDER ELECTRIC Boot, Harmony XB4, for 22mm selector switch, plastic, black (ZBDD2)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D15)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D60)
- HUBBELL Wall Switch, Ivory, 1/2 HP, 1-Pole Switch (CSB115I)
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Ivory (HBL1201IL)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Toggl (HBL1221)
- LEVITON Switch Grnd 3Way 15A Wht (01453-02W)
- Functional Devices-Rib Lighting Controls