Functional Devices-Rib

Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Discontinued)


This Product is Discontinued
Shop for all Transformers

Key Features

  • Input Voltage - Transformer 120V AC
  • Output Voltage - Transformer 24V AC
  • VA Rating - Transformer 40 VA
  • Phase - Electrical 1
  • Mounting - Transformer 1/2 in Hub, Foot
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 3.25 in
Width 2.5 in
Depth 4.25 in
Wire Length 8" Typical w/ .5" Strip
Dimensions 2.380" x 2.200" x 2.930" (w/ .500" NPT Hub)

Description

Class 2 Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 40 VA, Protective Device Inherently Limited, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 in Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.