Shop All Motor Run Capacitors
Functional Devices-Rib
Capacitor 5 Mfd 370V Round
Mfr # 1172096
Zoro # G3192417
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # 1172096
- Zoro # G3192417
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Item | Capacitor 5 Mfd 370V Round |
Description
Capacitor 5 Mfd 370V Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALESPRAY 3915 Torch Coolant, -10 DegC, 10L Pail (3915G0006)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.55" OD (1VP68118)
- DIXON Wilkerson by Filter Bowl with Bowl Guard and Manual Drain, For Use with F18, B18 Filter, Plastic (GRP-96-642)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- PEM MOTORS Rotom 5DVR, 5MFD, 370/440V, Run Capacitor, Round (5DVR)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- ROTOM Rotom 35/5DV, 35 + 5MFD, 370V, Run Capacitor, Oval (35/5DV)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0535)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 5 MFD, 370/440 VAC (USA2204)
- Functional Devices-Rib Motor Run Capacitors