Shop All Motor Run Capacitors
Functional Devices-Rib
Capacitor 370V 35/6 Mfd Round
Mfr # EAE43285408
Zoro # G3211831
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # EAE43285408
- Zoro # G3211831
- Country of Origin Slovakia
- Category Motor Run Capacitors
Details
Item | Capacitor 370V 35/6 Mfd Round |
Description
Capacitor 370V 35/6 Mfd Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Ball Spline Nut, 18.2 mm, 60 mm L (SSPF 20)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/4, L 3/4, PK3 (DPEP040512)
- PARKER Crimp Fitting, 1/4" I.D., F, ORS (1JC43-6-4)
- GATES Polyflex Belts, 7M825 (7M825)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- TITAN PRO Motor Dual Run Cap, 35/7.5 MFD, 370-440V (TOCFD3575)
- DAYTON Motor Run Capacitor, 2 MFD, 2-3/4 In. H (2MDV1)
- TITAN HD Motor Run Capacitor, 80 MFD, 440V, Oval (POCF80A)
- TITAN HD Motor Dual Run Cap, 70/5 MFD, 440V, Round (PRCFD705A)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- DAYTON Motor Run Capacitor, 80 MFD, 440V, Round (2MEJ1)
- Functional Devices-Rib Motor Capacitors