Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
BACnet Network, w/BO, 2BI, AI, 24Vac/DC
Mfr # RIBMNW24B-BCAI
Zoro # G0394130
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.75
- Application MT212-6
- Height 1.75
- Standards BTL Certified, CE Certified, RoHS Compliant, UL Listed, UL Listed 916
- Dimensions 4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBMNW24B-BCAI
- Zoro # G0394130
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 2.75 |
Height | 1.75 |
Dimensions | 4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple |
Overall Width | 2 3/4 in |
Overall Length | 6 1/4 in |
Overall Height | 1 3/4 in |
Description
BACnet Network, Mounting Location Track Mount, Overall Width 2 3/4 in, Overall Length 6 1/4 in, Overall Height 1 3/4 in, Maximum Operating Temperature 140 Degrees F, Includes Optional End of Line Resistor (EOL), Includes Power Supply Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB4BA3311)
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- IFM Wireable M12 connector (E10108)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB12P30)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBTE24B)
- FUNCTIONAL DEVICES-RIB 24P Enclosed Relay 20Amp Dpdt (RIB24P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- Functional Devices-Rib Pre-wired Enclosed Relays