Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
BACnet Network Dual I/O Relay, 24-277Vac
Mfr # RIBTW2402B-BC
Zoro # G0394079
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple
- Width 4
- Standards BTL Certified, CE Certified, RoHS Compliant, UL Listed, UL Listed 916
- Height 1.8
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTW2402B-BC
- Zoro # G0394079
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4" H x 4" W x 1.8" D (10.2 x 10.2 x 4.6 cm); 1/2" NPT nipple |
Width | 4 |
Height | 1.8 |
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 1 3/4 in |
Description
BACnet Network Dual I/O Relay, Overall Width 4 in, Overall Length 4 in, Overall Height 1 3/4 in, Maximum Operating Temperature 140 Degrees F, Includes Optional End of Line Resistor (EOL), Includes Power Supply Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Switch Loadbreak Mod (VZ7)
- LEVITON Recept, Wht, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGW)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SW)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 30A (RIBT24Z)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB01SBCDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB2401SBC)
- Functional Devices-Rib Pre-wired Enclosed Relays