Shop All General Purpose Relays
Functional Devices-Rib
BACnet MS/TP Netwrk Relay Device, One Binary Output, Two Binary Inputs
Mfr # RIBTWX2401B-BC-N4-GY
Zoro # G1958384
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20 Amp
- Voltage 24 Vac/dc 120 Vac
- Width 7
- Length 4.28
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTWX2401B-BC-N4-GY
- Zoro # G1958384
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 7 |
Length | 4.28 |
Details
Item - Relay | Relay |
Amps | 20 Amp |
Voltage | 24 Vac/dc 120 Vac |
Color | Gray |
Description
BACnet MS/TP Network Relay Device, One Binary Output, Two Binary Inputs (One Current Sensor Relay Load Sensing & One Dry Contact Digital Input), 24 Vac/dc/120 Vac Power Input, NEMA 4X Housing with Grey Lid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.125)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- PULSE RADAR 14350 2 Gang Gray Weatherproof Outlet Box (PU155814)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit (LR2401B2G)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- INDUSTRIAL C & S GE100A DPDT TransSwitch (TC10323R)
- Functional Devices-Rib Electrical Relays