Shop All General Purpose Relays
Functional Devices-Rib
BACnet MS/TP Netwrk Relay Device, One Binary Output, Two Binary Inputs
Mfr # RIBTWX2401B-BC-GY
Zoro # G1958759
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 Vac/dc 120 Vac
- Width 7
- Amps 20 Amp
- Length 4.28
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTWX2401B-BC-GY
- Zoro # G1958759
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 7 |
Length | 4.28 |
Details
Item - Relay | Relay |
Voltage | 24 Vac/dc 120 Vac |
Amps | 20 Amp |
Color | Gray |
Description
BACnet MS/TP Network Relay Device, One Binary Output, Two Binary Inputs (One Current Sensor Relay Load Sensing & One Dry Contact Digital Input), 24 Vac/dc/120 Vac Power Input, NEMA 1 Housing with Grey Lid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 500 Pc Pk - Brown color - Nylon - 50 Lbs Tensile Strength (CT254CL-BROWN)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 1Ft (0180.30.0371)
- SIEMENS Circuit Breaker Enclosure, E2N, 3 Spaces, 100A, Main Circuit Breaker (E2N1F)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM1.25)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- MARS Potential Relay, Pump, 244/270V (19551)
- SCHMERSAL Controller 24V-DC Safety Relay (AES 1102 101128981)
- Functional Devices-Rib Electrical Relays