Shop All Control Parts
Functional Devices-Rib
Backup Power Supply, w/Cntcts, 600VA UPS
Mfr # PSH600-UPS-STAT
Zoro # G0394027
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UPS Systems
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH600-UPS-STAT
- Zoro # G0394027
- Country of Origin United States
- Category Control Parts
Dimensions
Width | 14 in |
Details
Item | Backup Power Control Center |
For Use With | UPS Systems |
Description
Backup Power Control Center, For Use With UPS Systems, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ABC-42C)
- PLEASANT HEARTH 46 VentFree Dual Fuel Fireplace Tobacco finish (VFF2-PH32DRB)
- PAMLICO AIR 16 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011630)
- B & K DuraVent PelletVent 3 in. X 3 in. X 3 in. Galvanized Steel Tee with Clean-Out Cap (3PVL-TR)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- FUNCTIONAL DEVICES-RIB Backup Power Control Ctr, 600VA UPS (PSH600-UPS)
- REZNOR Limit Switch (136736)
- ERIE Normally Closed Actuator, 24V (AH13A020)
- HONEYWELL THERMAL SOLUTIONS Rm7898A1000 On-Off Primary (RM7898A100)
- SUPCO Contactor, 90A, 240V, 3 Pole (DP902403)
- LOCHINVAR Flow Switch (100208653)
- Functional Devices-Rib Control Parts