Shop All Control Parts
Functional Devices-Rib
Backup Power Control Ctr, 600VA UPS
Mfr # PSH600-UPS
Zoro # G0394009
original price:
$492.58
6% off
new price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 14
- Length (In.) 12
- For Use With UPS Systems
- Max. Amps 600VA
- Voltage 120 Vac @ 600VA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # PSH600-UPS
- Zoro # G0394009
- Country of Origin United States
- Category Control Parts
Dimensions
Width (In.) | 14 |
Length (In.) | 12 |
Width | 14 in |
Dimensions | 12.000" H x 14.000" W x 6.000" D |
Details
Item | Backup Power Control Center |
For Use With | UPS Systems |
Max. Amps | 600VA |
Voltage | 120 Vac @ 600VA |
UPS Transfer Time | 6ms |
UPS | 600VA |
Humidity Range | 5 to 95% (noncondensing) |
Frequency | 50/60 Hz |
Temperature Rating of UPS | 32 to 104° F |
Power Consumption | Up to 3 Amp @120 Vac |
Operating Temperature | -30 to 140° F |
Approvals | UL Listed, UL916, C-UL, CE, UL1778 |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) |
Max Load | 330 Watt |
Backup Time | 2.5 Min. @ Full 600 VA Load 10 Min. @ 1/2 Load |
Description
Backup Power Control Center, For Use With UPS Systems, Width 14 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- ZORO SELECT Vibration Absorber, 9 3/4 In Length (6AWP4)
- SECOP Refrigeration Compressor, 4767 BtuH, PK16 (105G5914)
- SIEMENS Combustion Actuator (SQM48.497B9)
- FUNCTIONAL DEVICES-RIB Backup Power Supply, w/Cntcts, 600VA UPS (PSH600-UPS-STAT)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 500VA, Hi/Lo Volt (PSH500A-LVC)
- FIREYE Program Module (MP100)
- CARRIER Rollout Switch, 195Deg Open/115 Deg Close (HH18HZ195)
- BELIMO Non-Spring Return Damper Actuator (GMB24-SR)
- ANTUNES Single Gas Switch, HGP-G (8101111202)
- INTERMATIC Time 208-277V 40A 4Pst 7Day Time Sw (T7402B)
- Functional Devices-Rib Control Parts