Shop All Actuators and Damper Motors
Functional Devices-Rib
Actuator, 24V S/R
Mfr # M9220-GGA-YK10
Zoro # G3214832
product price: $337.99
/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Signal Type Floating Point
- Contact Form SPDT
- NEMA Rating 2
- For Use With Building Automation Systems Building Automation System Compatible
- IP Rating IP54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # M9220-GGA-YK10
- Zoro # G3214832
- Country of Origin Mexico
- Category Actuators and Damper Motors
Details
Signal Type | Floating Point |
Item | Actuator |
Contact Form | SPDT |
NEMA Rating | 2 |
For Use With Building Automation Systems | Building Automation System Compatible |
IP Rating | IP54 |
Number of Auxiliary Switches | 0 |
Valve Application | Damper |
Rated Torque | 177 in-lb |
Input Voltage | 24V |
Electrical Connection Type | Hardwired |
Product Type | Actuator |
Description
Actuator, Valve Application Damper, Signal Type Floating Point, Rated Torque 177 in-lb, Input Voltage 24V, Output Signal Not Applicable, Contact Form SPDT, Electrical Connection Type Hardwired, For Use With Building Automation Systems Building Automation System Compatible, NEMA Rating 2, IP Rating IP54, Number of Auxiliary Switches 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W (AWH4408F)
- ALL-FILTERS 12X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12241.C 6PK)
- NAVAC Manifold Gauge, 3-1/8"OD, Aluminum Body, R22/410A/134a/404A, No Hoses (N2A4)
- ACCUMULAIR Pleated Air Filter, 17" x 17" x 2", 6 Pack (FA17X17X2A_6)
- FUNCTIONAL DEVICES-RIB Actuator, 24V Prop Act 75N. 1/2"Stroke (VA-4233-GGA-2)
- FUNCTIONAL DEVICES-RIB Actuator, 24V S/R 0-10Vdc 150Sec W/Plenm (VA9208-GGA-2)
- HONEYWELL Ml6161A2009 24V Direct-Coupled (ML6161A200)
- HONEYWELL Diaphragm, Main, for MP953D (14002040-002)
- HONEYWELL Electric Actuator, -22 to 149F, 120/230V (MS4105A1030)
- HONEYWELL Ms8120A1007 24V 2 Pos Spring (MS8120A100)
- ERIE At13A00T 24V Three Wire Floating (AT13A00T)
- Functional Devices-Rib Actuators and Damper Motors