Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
2402D Enclosed Relay 10Amp
Mfr # RIB2402D
Zoro # G7016257
original price:
$43.43
17% off
new price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature -30 to 140° F
- Operate Time 8ms
- Coil Current 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 36 mA @ 208-277 Vac (RIB2402D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc
- Expected Relay Life 10 million cycles minimum mechanical
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402D
- Zoro # G7016257
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Operating Temperature | -30 to 140° F |
Operate Time | 8ms |
Coil Current | 24 mA @ 18 Vac 32 mA @ 24 Vac 40 mA @ 30 Vac 36 mA @ 208-277 Vac (RIB2402D) 20 mA @ 20 Vdc 24 mA @ 24 Vdc 36 mA @ 30 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Gold Flash | No |
Relay Status | LED On - Activated |
Coil Voltage Input | 24 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIB2402D) Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 20 Vdc |
Contact Ratings | 10 Amp Resistive @ 30 Vdc 10 Amp General Use @ 277 Vac 1/2 HP @ 120/240 Vac (N/O) 1/3 HP @ 120/240 Vac (N/C) B300 Pilot Duty 120 Vac 30A Make 3A Break (360 VA) 240 Vac 15 A Make 1.5A Break (360 VA) 208 Vac 17.3A Make 1.73A Break (360 VA) 277 Vac 13A Make 1.3A Break (360 VA) 24 Vac 30A Make 5A Break (120VA) 5A Max |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Wires | 16", 600V Rated |
Approvals | UL Listed, C-UL, CE, UL916 (All models) |
Item | Pilot Relay |
Description
2402D Enclosed Relay 10Amp Dpdt 24Vac/Dc/208-277Vac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Circuit Breaker, BP Series 20A (BP/MB-20)
- MIDWEST ELECTRIC GD Disc, 3P Nonfuse Typ1 240V, 30A (MGU321)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 750V AC/DC Volt Rating (70316)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2402SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, 347VAC Coil (RIB347P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401SB)
- Functional Devices-Rib Pre-wired Enclosed Relays