Shop All Furnace and Heater Parts
Functional Devices-Rib
2401B Enclosed Relay 20Amp
Mfr # RIB2401B
Zoro # G7014595
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wires 16", 600V Rated
- Coil Voltage Input 24 Vac/dc ; 120 Vac ; 50-60 Hz (RIB2401B) Drop Out - 2.1 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc
- Relay Status LED On - Activated
- Coil Current 50 mA @ 18 Vac 83 mA @ 24 Vac 47 mA @ 120 Vac (RIB2401B) 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc
- Humidity Range 5 to 95% (noncondensing)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2401B
- Zoro # G7014595
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Dimensions | 2.390"H x 3.310"W x 1.810"D with .50" NPT Nipple |
Details
Item | Power Relay |
Wires | 16", 600V Rated |
Coil Voltage Input | 24 Vac/dc ; 120 Vac ; 50-60 Hz (RIB2401B) Drop Out - 2.1 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc |
Relay Status | LED On - Activated |
Coil Current | 50 mA @ 18 Vac 83 mA @ 24 Vac 47 mA @ 120 Vac (RIB2401B) 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Humidity Range | 5 to 95% (noncondensing) |
Contact Ratings | 20 Amp General Purpose @ 277 Vac 20 Amp Resistive @ 277 Vac 5 Amp Resistive @ 480 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac 1,110 VA Pilot Duty @ 277 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Override Switch | No |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Operating Temperature | -30 to 140° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Operate Time | 18ms |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Gold Flash | No |
Description
2401B Enclosed Relay 20Amp Spdt 24Vac/Dc/120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Evaporative Humidifier, 3.5 gal, 2,400 sq. ft., Pedestal Style (EP9800)
- PERFECT AIRE Start Capacitor, Round, 53-64MFD/220-250V (PROSC53)
- HEIL QUAKER Control Board (1184594)
- ALL-FILTERS 10X10X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (10101.10 4PK)
- FUNCTIONAL DEVICES-RIB Relay 10 - 30Vac/Dc/208 - 277VacSPST No (RIBU1S)
- FUNCTIONAL DEVICES-RIB Relay 120 - 277V 10A SPDT Drycont Control y (RIB21CDC)
- FUNCTIONAL DEVICES-RIB Relay 24Vac/Dc 30A DPDT Power Control Rly (RIB24P30)
- FUNCTIONAL DEVICES-RIB Xga-Scal Enclosed Split-Core (RIBXGA-SCA)
- MAXITROL T244A Selectrastat 40-80 (T244A)
- RHEEM 75-22840-02 Burner Tube - (75-22840-0)
- YORK Male Plug, 6 Circuit (S1-025-19670-000)
- Functional Devices-Rib Furnace and Heater Parts