Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
21Cdc Enclosed Pilot
Mfr # RIB21CDC
Zoro # G7014604
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Override Switch No
- Approvals UL Listed, UL916, C-UL, CE
- Operate Time 1.8 Seconds
- Relay Status LED On - Activated
- Gold Flash No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB21CDC
- Zoro # G7014604
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Override Switch | No |
Approvals | UL Listed, UL916, C-UL, CE |
Operate Time | 1.8 Seconds |
Relay Status | LED On - Activated |
Gold Flash | No |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Contact Ratings | 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac |
Wires | 16", 600V Rated |
Expected Relay Life | 10 million cycles minimum mechanical |
Item | Dry Contact Relay |
Power Input | 50 mA @ 240 Vac Max. |
Operating Temperature | -30 to 140° F |
Description
21Cdc Enclosed Pilot Relay,Class2 Dry Contact Input,120-277Vac Pwr, 10A Spdt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Gasket, 3/4 in Size, NEMA 3R, 4 in W, 2-3/16 in L, Rubber, Black (CRG075)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 250VAC 60A (8462ANPB)
- TAYMAC Rigid T Assembly, Stamped Alum., 3" (RLT300)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A (RIBL3C-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- Functional Devices-Rib Electrical Relays