Shop All Fan Control Switches
Functional Devices-Rib
01P30 Dpst Enclosed Relay 30
Mfr # RIB01P30
Zoro # G6969113
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Input 120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac
- No. of Relays & Contact Type One (1) DPST Continuous Duty Coil
- Approvals UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
- Humidity Range 5 to 95% (noncondensing)
- Wires 16", 600V Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB01P30
- Zoro # G6969113
- Country of Origin United States
- Category Fan Control Switches
Dimensions
Dimensions | 4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple |
Details
Item | Power Relay |
Coil Voltage Input | 120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac |
No. of Relays & Contact Type | One (1) DPST Continuous Duty Coil |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Humidity Range | 5 to 95% (noncondensing) |
Wires | 16", 600V Rated |
Contact Ratings | 30 Amp Resistive @ 300 Vac 25 Amp Resistive @ 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac 1,158 VA Pilot Duty @ 240 Vac 1,110 VA Pilot Duty @ 277 Vac 1,640 VA Pilot Duty @ 480 Vac Heavy Pilot Duty @ 600 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac |
Gold Flash | Yes |
Relay Status | LED On - Activated |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No (RIB01P30) |
Coil Current | 105 mA @ 120 Vac |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operate Time | 18ms |
Operating Temperature | -30 to 140° F |
Description
01P30 Dpst Enclosed Relay 30 Amp With 120Vac Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (20301.12 12PK)
- SUNTEC A1Ra7738 Single Stage Oil Pump (A1RA7738)
- NATIONAL GUARD Louver, No Vision, Dk Bronze, 24 x 18 (L-700-BFDKB-24x18)
- SUNCOURT Plug-In Variable Speed Control (VS200)
- WHITE-RODGERS 1C20-102 Economy Stat Heat Only (1C20-102)
- RHEEM 42-22692-06 Door Switch (42-22692-0)
- SOLER & PALAU Rotary Spring Wound Timer (SRT-30)
- MCDONNELL & MILLER Rb-122-E ( Rb-122 ) 120V Probe (RB-122-E)
- RHEEM 42-22692-09 Door Switch (42-22692-0)
- HONEYWELL Rrd5 5" Retrofit Round Damper, (RRD5)
- Functional Devices-Rib Fan Control Switches