Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
01Bdc Enclosed Relay, Class 2
Mfr # RIB01BDC
Zoro # G7015103
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Ratings 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil
- Expected Relay Life 10 million cycles minimum mechanical
- Override Switch No
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB01BDC
- Zoro # G7015103
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Details
Contact Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Approvals | UL Listed, UL916, C-UL, CE |
Relay Status | LED On - Activated |
Gold Flash | No |
Item | Dry Contact Relay |
Wires | 16", 600V Rated |
Power Input | 42 mA @ 120 Vac (RIB01BDC) |
Operate Time | 1.8 Seconds |
Description
01Bdc Enclosed Relay, Class 2 Dry Contact Input,120Vac Pwr, 20A Spdt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Bolt Pack, Wall Mount, 4PK (SCE-101974)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 125A, 600V AC, Non-Indicating (JTD125)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FD Box, 2 Gang, Malleable Iron (FD-2-100)
- CALCONDUIT Elbow, 2 in., 90 Degree, EMT (877013)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red (RIBL24SB-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- Functional Devices-Rib Pre-wired Enclosed Relays