Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
013P Enclosed Relay 20Amp
Mfr # RIB013P
Zoro # G7014385
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Voltage Input 120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac
- Gold Flash No
- Dimensions 4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple
- Contact Ratings 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1,158 VA Pilot Duty @ 240 Vac, 1 Phase 1,110 VA Pilot Duty @ 277 Vac, 1 Phase 1,640 VA Pilot Duty @ 480 Vac, 1 Phase 1,466 VA Pilot Duty @ 240 Vac, 3 Phase 2,112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase
- Wires 16", 600V Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB013P
- Zoro # G7014385
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.000"H x 4.000"W x 1.810"D with .50" NPT Nipple |
Details
Coil Voltage Input | 120 Vac ; 50-60 Hz Drop Out - 35 Vac Pull In - 85 Vac |
Gold Flash | No |
Contact Ratings | 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1,158 VA Pilot Duty @ 240 Vac, 1 Phase 1,110 VA Pilot Duty @ 277 Vac, 1 Phase 1,640 VA Pilot Duty @ 480 Vac, 1 Phase 1,466 VA Pilot Duty @ 240 Vac, 3 Phase 2,112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase |
Wires | 16", 600V Rated |
Item | Power Relay |
No. of Relays & Contact Type | One (1) 3PST Continuous Duty Coil |
Relay Status | LED On - Activated |
Operate Time | 20ms |
Operating Temperature | -30 to 140° F |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Humidity Range | 5 to 95% (noncondensing) |
Coil Current | 154 mA @ 120 Vac (RIB013P) |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
Description
013P Enclosed Relay 20Amp Tpst 120Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- EATON Limit Switch Head, Rotry Lvr, Side, 1.29 In (LS-XRL)
- 3M 8.1" L Cable Tie Red PK 1000 (CT8RD50-C)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-100)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- FUNCTIONAL DEVICES-RIB Enclosed AHU Fan Safety Alarm (RIBLB-4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/208-277VAC (RIB2402B2G)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- Functional Devices-Rib Electrical Relays