Shop All Power Supplies
Functional Devices
Power Supply, 480/277/240/120V AC, 24V AC, 300VA, Panel
Mfr # PSMN300A-IC
Zoro # G712028139
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 480/277/240/120V AC
- Output Voltage 24V AC
- Mounting Panel
- Width 4.5"
- Length (In.) 11.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # PSMN300A-IC
- Zoro # G712028139
- Country of Origin United States
- Category Power Supplies
Dimensions
Width | 4.5" |
Length (In.) | 11.33" |
Details
Item | Power Supply |
Input Voltage | 480/277/240/120V AC |
Output Voltage | 24V AC |
Power Rating | 300VA |
Mounting | Panel |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Plastic, Gloss Finish, Ivory (CW-1-IV)
- SQUARE D Coil, Magnetic, 120vac (3104140042)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- MG ELECTRONICS Power Supply, 120V AC, 16V AC, 20VA, Screw Mount (MGT-1620)
- ANTAIRA Power Supply, 85 to 264V AC, 12V DC, 15W, 1.25A, DIN Rail (HDR-15-12)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 60W, 2.5A, DIN Rail (S8VS-06024A)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- PULS DC Power Supply, 100/240V AC, 24/28V DC, 480W, 20.0A, DIN Rail (CPS20.241)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- Functional Devices Power Supplies