Shop All Power Meters and Analyzers
Functional Devices
Power Meter Kit 120-277V 3-phase BACnet compatible
Mfr # RIBPM413-BC-KIT
Zoro # G312028959
Free Shipping & Returns
$902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 8.3"
- Length 3.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # RIBPM413-BC-KIT
- Zoro # G312028959
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Width | 8.3" |
Length | 3.9" |
Details
Item | Power Meter Kit |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO AC Line Splitter, 15A Max. Input Current (IDVMSPLITTER)
- TRACERLINE UV Leak Detection Dye, 0.25 oz. Size (TP3820-P12)
- DAVIS INSTRUMENTS Standard Wireless Repeater w/Solar Power (7627)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158D)
- FLUKE Power/Condition Monitor, 3 Phase (FLUKE 3540 FC KIT)
- SCHNEIDER ELECTRIC PowerLogic PM8000 - 89RD Remote display 96x96mm, with 3m cable + mount acc (METSEPM89RD96)
- REED INSTRUMENTS R5000-NIST Watt Meter, (R5000-NIST)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- SCHNEIDER ELECTRIC Power Logic PM5000 - 5RD Remote display 96 x 96 mm monochrome (METSEPM5RD)
- FLUKE Power Quality Analyzer, 3000A Capability (FLUKE-1748/30/EUS)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- Functional Devices Power Meters and Analyzers