Shop All Occupancy Sensors
Functional Devices
Occupancy/Vacancy Sensor, Ceiling Mount, PIR
Mfr # LSPIRC
Zoro # G112028197
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming White
- Mounting Type - Floodlights Ceiling Mount
- Width 1.25"
- Length (In.) 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # LSPIRC
- Zoro # G112028197
- Country of Origin United States
- Category Occupancy Sensors
Dimensions
Width | 1.25" |
Length (In.) | 4" |
Details
Item - Motion Sensing and Dimming | Occupancy Sensor |
Color - Motion Sensing and Dimming | White |
Mounting Type - Floodlights | Ceiling Mount |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge, Isobar, 6 Outlet, 6ft cord, 2850J, Tel (ISOBAR6DBS)
- AC WORKS NEMA SS2-50R 50A 125/250V 4-Prong Locking Female Connector Assembly (AS-SS250R)
- POWER FIRST Power Cord, 5-15P, SJT, 10 ft., Blk, 10A, 14/3 (1TNC7)
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, Screw (2NT1-5)
- SENSORSWITCH Occupancy Sensor, PIR, 2025 sq ft, White (WSX NL WH)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, DT, 1000sq.ft., Wte (AD2000W1)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS2-WH)
- LEVITON Occupant Sensor Ceiling Pir Snsr 120V (ODC0S-I1W)
- INTERMATIC Line Volt Ceiling Mount Dual Tech Sensor (IOS-CMP-DT-U)
- Functional Devices Occupancy Sensors