Shop All Power Inverters
Functional Devices
Mini Inverter 55/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc
Mfr # EMPS55125T
Zoro # G611998052
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.563"
- Length 23.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # EMPS55125T
- Zoro # G611998052
- Country of Origin United States
- Category Power Inverters
Dimensions
Width | 8.563" |
Length | 23.875" |
Details
Item | Emergency Inverter |
Description
Mini Inverter 55/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc, T-Grid Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY AL Offset Adapter, 0.86inWx2.80inL (AYPO3/0)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-07-03-25)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1/2" Trade (240-SW)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN243750500)
- GO POWER! GP-SWR-A, PURE SINE INVERTER REMOTE 700-3000 WATTS (66886)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- PYLE Pyle Power Inverter, PINV22 (PINV22)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 30,000 W Peak, 10,000 W Continuous (PICOGLF10KW48V240VS)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRIG500012120S)
- Functional Devices Power Inverters