Shop All Power Inverters
Functional Devices
Mini Inverter 55/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc
Mfr # EMPS55125SSDT
Zoro # G211998032
product price: $989.99
/ea
Free Shipping & Returns
$989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75"
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # EMPS55125SSDT
- Zoro # G211998032
- Country of Origin United States
- Category Power Inverters
Dimensions
Length | 16.75" |
Width | 11.75" |
Details
Item | Emergency Inverter |
Description
Mini Inverter 55/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc, Surface Mount, Self Test/Self Diag
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- XANTREX Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous (8173000)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PC-3000)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 4,500 W Peak, 1,500 W Continuous, 2 Outlets (PICOGLF15W12V120V)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRB1000)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 2,500 W Peak, 1,250 W Continuous, 2 Outlets (APS1250)
- Functional Devices Power Inverters