Shop All Power Inverters
Functional Devices
Mini Inverter 55/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc
Mfr # EMPS55125R
Zoro # G311998055
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.125"
- Width 13.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # EMPS55125R
- Zoro # G311998055
- Country of Origin United States
- Category Power Inverters
Dimensions
Length | 18.125" |
Width | 13.125" |
Details
Item | Emergency Inverter |
Description
Mini Inverter 55/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc, Recess Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- KILLARK Bushing, Reducing (R-63)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V02)
- MULBERRY Number of Gangs: 1 Steel, Mirror Polished/Plated Finish, Silver (73401)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 2 Outlets (SOPI5000X)
- TUNDRA Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (M2000)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 2 Outlets (PV2400FC)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 900 W Peak, 450 W Continuous, 2 Outlets (SAM-450-12)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN242120500)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (PC-1500)
- TUNDRA Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 2 Outlets (S300)
- Functional Devices Power Inverters