Shop All Power Inverters
Functional Devices
Mini Inverter 220/250 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 48Vdc
Mfr # EMPS220250S
Zoro # G911998066
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75"
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # EMPS220250S
- Zoro # G911998066
- Country of Origin United States
- Category Power Inverters
Dimensions
Length | 16.75" |
Width | 11.75" |
Details
Item | Emergency Inverter |
Description
Mini Inverter 220/250 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 48Vdc, Surface Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIX WIRE 16 AWG, UL 3257 Lead Wire, 26 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA16P026-T02)
- TECHFLEX Braided Sleeving, 0.375 In., 50 ft., Black (FRN0.38TB50)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- GARDNER BENDER Rckr Swtch Rnd Hole Spst (GSW-51)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- ANALYTIC SYSTEMS Power Inverter, Pure Sine Wave, 1,200 W Continuous, 3 Outlets (IPSI1200-20-110)
- XANTREX Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (813-1000-UL)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 24,000 W Peak, 8,000 W Continuous (PICOGLF80W48V240VS)
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- Functional Devices Power Inverters