Shop All Power Inverters
Functional Devices
Mini Inverter 110/250 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 48Vdc
Mfr # EMPS110250S
Zoro # G111998040
product price: $1,130.99
/ea
Free Shipping & Returns
$1,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75"
- Length 16.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # EMPS110250S
- Zoro # G111998040
- Country of Origin United States
- Category Power Inverters
Dimensions
Width | 11.75" |
Length | 16.75" |
Details
Item | Emergency Inverter |
Description
Mini Inverter 110/250 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 48Vdc, Surface Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 4/0 to 1/0 AWG (KPA28)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- EATON Toggle Switch, SPDT, 10A @ 277V, Solder Lug (XTD2B3A)
- EZGENERATION Power Inverter, Pure Sine Wave, 2 Outlets (EZ36741)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (CMP242200100)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150024S)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN241800500)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- WESTWARD Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (26X001)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500024W)
- Functional Devices Power Inverters