Shop All Power Inverters
Functional Devices
Mini Inverter 110/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc
Mfr # EMPS110125S
Zoro # G011998065
product price: $946.99
/ea
Free Shipping & Returns
$946.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.75"
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # EMPS110125S
- Zoro # G011998065
- Country of Origin United States
- Category Power Inverters
Dimensions
Length | 16.75" |
Width | 11.75" |
Details
Item | Emergency Inverter |
Description
Mini Inverter 110/125 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, 24Vdc, Surface Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL, Voltage: 60 V (87-8010)
- ADVANTECH High Retention Usb To Tb Rs-485 Converter (BB-485USBTB-2W-A)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AF)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W48120S)
- COBRA Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 4 Outlets (CPI500W)
- GO POWER! Power Inverter, Pure Sine Wave, 400 W Continuous (304.7023)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- ALL POWER SUPPLY Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 2 Outlets (SAM-800-12)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30024S)
- AIMS POWER Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRINV300012120W)
- Functional Devices Power Inverters