Shop All Power Inverters
Functional Devices
Micro Inverter 35 Watts, 120-277V Input/Output, Sinusoidal Waveform, NiCad, Surface Mount
Mfr # EMPS35WS
Zoro # G211998049
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.375"
- Length 14.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # EMPS35WS
- Zoro # G211998049
- Country of Origin United States
- Category Power Inverters
Dimensions
Width | 7.375" |
Length | 14.75" |
Details
Item | Emergency Inverter |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE HARDWARE Wired 16V 30vA Doorbell Transformer Compatible w/ Smart Video Devices (30TR)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- DAYTON Solid State Relay, 90 to 280VAC, 40A (1EGJ8)
- ILSCO Alum Mechanical Lug, onductor 250-6, 2- (AU-250-EC)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- TUNDRA Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (M1000)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN481800500)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP242301102)
- AUTOMAXX Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 1 Outlets (UP8B5NM1)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 6,000 W Peak, 2,000 W Continuous, 1 Outlets (PICOGLF20W12V120VR)
- MAGNUM Power Inverter and Battery Charger, Pure Sine Wave, 5,800 W Peak, 4,000 W Continuous, 1 Outlets (MS4024-L-U)
- Functional Devices Power Inverters