Shop All Power Inverters
Functional Devices
Micro Inverter 32 Watts, 120-277V Input/Output, Sinusoidal Waveform, NiCad, T-Grid Mount
Mfr # EMPS32WT
Zoro # G311998031
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.563"
- Length 23.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # EMPS32WT
- Zoro # G311998031
- Country of Origin United States
- Category Power Inverters
Dimensions
Width | 8.563" |
Length | 23.875" |
Details
Item | Emergency Inverter |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3021C Marinco 30A 120/208V 3 Y Connector Lkg (3021C)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222RNM-A2)
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- DWYER INSTRUMENTS Differential Pressure Switch, 20200 Npt (EDPS-03-1-N)
- AIMS POWER Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (PWRIG500048120S)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (APS750)
- SCHUMACHER ELECTRIC PI-750 750 W Power Inverter (SC386708)
- MAGNUM ENERGY Power Inverter and Battery Charger, Pure Sine Wave, 3,900 W Peak, 3,000 W Continuous (MSH3012M)
- GO POWER! Power Inverter, Pure Sine Wave, 3,500 W Peak, 2,000 W Continuous, 2 Outlets (78156)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (APS2012)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- Functional Devices Power Inverters