Shop All Power Inverters
Functional Devices
Micro Inverter 20 Watts, 120-277V Input/Output, Sinusoidal Waveform, Lead-Calc, T-Grid Mount
Mfr # EMPS20WT
Zoro # G711998051
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.875"
- Width 8.563"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # EMPS20WT
- Zoro # G711998051
- Country of Origin United States
- Category Power Inverters
Dimensions
Length | 23.875" |
Width | 8.563" |
Details
Item | Emergency Inverter |
Description
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 9.81 in D, NEAM 4X; 12, Hinged (HW-J121010XD)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, Aluminum (A16P16AL)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (RA911VBB1VXG)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,400 W Peak, 1,200 W Continuous (PWRIX120012SUL)
- PANASONIC 1.6cuft MWO Inverter White (NNSN736W)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 1,000 W Peak, 500 W Continuous, 2 Outlets (SOPI5000X)
- AIMS POWER Power Inverter, Pure Sine Wave, 600 W Peak, 300 W Continuous, 1 Outlets (PWRI30012S)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 1 Outlets (APS2012)
- MAGNUM ENERGY Power Inverter and Battery Charger, Pure Sine Wave, 3,900 W Peak, 3,000 W Continuous (MSH3012M)
- Functional Devices Power Inverters