Shop All Electrical Enclosures
Functional Devices
Metal Housing NEMA1 24.5H x 12.5W x 6.5D Blue w/ SP3804L Subpanel
Mfr # MH3804L-BL
Zoro # G911994372
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Enclosure Width 6.5"
- Color Blue
- Length 24.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # MH3804L-BL
- Zoro # G911994372
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Nominal Enclosure Width | 6.5" |
Length | 24.5" |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Color | Blue |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR)
- EATON 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (CN15SN3A)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- PANDUIT 6' Wiring Duct Cover, 2" W, PVC, Gray (C2LG6)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A12064CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A808CHFL)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161210SSC)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412241608C)
- HAMMOND Steel Enclosure, 7 in D (CN4ST6103)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3, 4, Screw On (WA060604GSC)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- Functional Devices Electrical Enclosures