Shop All Dimmer Switches
Functional Devices
LTG EnOcean 902 Mhz Enclosed Phase Angle Dimmer 600W 120Vac
Mfr # FDLR05BPD
Zoro # G111994370
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Motion Sensing and Dimming Gray
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # FDLR05BPD
- Zoro # G111994370
- Country of Origin United States
- Category Dimmer Switches
Details
Item - Motion Sensing and Dimming | Lighting Wireless Device |
Color - Motion Sensing and Dimming | Gray |
Voltage | 120VAC |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, 25 in.-oz (9007N)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X18, Steel/Gray (CGT1844)
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- VICTRON ENERGY DC to DC Converter, 24V DC to 24V DC, 120VA, 0 Hz (ORI242410110)
- EATON WIRING DEVICES Dimmer Incan Ltd Togg 3Way Clr (TI306L-K)
- LEVITON Dimmer Rotary Univ Single Pole (R00-RNL06-0TW)
- LUTRON Lighting Dimmer, Slide, 3-Way, Decora (DV-103P-WH)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- LUTRON Switches, Mechanical, Gen Purpose, Brown (CA-4PS-BR)
- LUTRON Switches, Mechanical, Gen Purpose, Taupe (SC-1PS-TP)
- Functional Devices Dimmer Switches