Shop All Current Transformers
Functional Devices
Enclosed Split-Core Current Transformer, 5Amp, 333mV output
Mfr # CT-05A0-333
Zoro # G312028171
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 60A
- Overall Depth 0.71 in
- Width 1.68"
- Color Black
- Output Voltage 333mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # CT-05A0-333
- Zoro # G312028171
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 0.71 in |
Width | 1.68" |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 60A |
Color | Black |
Output Voltage | 333mV |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- EATON Reset Bar (ZEB-XRB)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW46)
- DR SHRINK Dr. Shrink DS-36 Zipper Access Door - 36" x 30" (DS-36)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-100A (RIBXKTV5-100)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- Functional Devices Current Transformers