Shop All Current Transformers
Functional Devices
Enclosed Split-Core Current Transformer, 400Amp, 333mV output
Mfr # CT-400A4-333
Zoro # G912028168
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 400A
- Overall Depth 1.14 in
- Width 3.82"
- Color Black
- Output Voltage 333mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # CT-400A4-333
- Zoro # G912028168
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 1.14 in |
Width | 3.82" |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 400A |
Color | Black |
Output Voltage | 333mV |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84GV)
- REMKE Cordset, Single Key, TPE, F, 3 Pole, 6.6 ft. (503A0066AR)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- CARRIER 41Va 120VAc 24VAc Voltage Transformer (HT01BJ-115)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- AAON TRANS 250VA208460V24V (R30391)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- SIEMENS 240/480-24V 150VA Transformer (MT0150B)
- AAON TRANS 75VA440480V24V (G100040)
- GE Transformer Fuse Size B Type Ej1 E 1A Amp 55KvAc Medium Voltage Fuse (9F60BBD001)
- Functional Devices Current Transformers