Shop All Current Transformers
Functional Devices
Enclosed Split-Core Current Transformer, 200Amp, 333mV output
Mfr # CT-200A4-333
Zoro # G312028164
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Overall Depth 1.14 in
- Color Black
- Output Voltage 333mV
- Width 3.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # CT-200A4-333
- Zoro # G312028164
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 1.14 in |
Width | 3.82" |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 200A |
Color | Black |
Output Voltage | 333mV |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 250 VA, Not Rated, 80°C, 120V AC, 208/240/480V AC (9070TF250D20)
- SOLAHD Industrial DC to DC Converter, 20-72V DC to 24V DC, 30VA, 0 Hz, Metal (SCD30S12DN)
- SIEMENS Replacement Coil, 480V AC (75D70550AH)
- SQUARE D END COVER, TRV, Plastic, ScrewMount (NSYTRACE26)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ACCUENERGY Split Core Current Transformer, 0.83 X 1.22in, 600 A:5 A (AcuCT-2031-600:5)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- Functional Devices Power Distribution