Shop All Current Transformers
Functional Devices
Enclosed Split-Core Current Transformer, 100Amp, 333mV output
Mfr # CT-100A2-333
Zoro # G412028170
product price: $96.35
/ea
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Overall Depth 0.90 in
- Width 2.79"
- Color Black
- Output Voltage 333mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # CT-100A2-333
- Zoro # G412028170
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 0.90 in |
Width | 2.79" |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 100A |
Color | Black |
Output Voltage | 333mV |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- LEGRAND Prewired Raceway, 6 Outlets, 12 In. D (NM20GB612)
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- LENNOX Transformer, 460V - 24V 70Va, Le42W94 (42W94)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- CARRIER 41Va 120VAc 24VAc Voltage Transformer (HT01BJ-115)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- LENNOX Transformer (10H20)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- UPG 24VAC20VA L6 PlugIn Transformer No LED 2 Prong Fused White (UB2420W-L6)
- Functional Devices Power Distribution