Shop All Sensor Accessories
Functional Devices
Enclosed Split-Core AC Sensor, Normally Closed, .75-150Amp, adjustable, terminals
Mfr # RIBXGTA-NC
Zoro # G912028175
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.75"
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # RIBXGTA-NC
- Zoro # G912028175
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Width | 1.75" |
Length | 2.52" |
Details
Item | Current Sensor |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Air Filter (073111S)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- ALLEN BRADLEY PHOTOSWITCH RIGHT ANGLE TIP 3FT GLASS FIBER OPTIC CABLE SENSOR PARTS AND ACCESSORY (99-54-1)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- TELEMECANIQUE SENSORS Mount, F/ 8mm Dia Sensor (XSZB108)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT, 0-2K PPM (T5100-I)
- VERNITRON Synchro Control Transmitter 115V-AC Other Electrical Component (M20708/45D-001)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- Functional Devices Sensor Accessories