Shop All Sensor Accessories
Functional Devices
Enclosed Split-Core AC Sensor, Normally Closed, .35-150Amp, fixed, terminals
Mfr # RIBXGTF-NC
Zoro # G512028179
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.75"
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBXGTF-NC
- Zoro # G512028179
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Width | 1.75" |
Length | 2.52" |
Details
Item | Current Sensor |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Proximity Sensor SMEO-1-LED-24-K5-B (SMEO-1-LED-24-K5-B)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3PR)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- KEYENCE Fiber Sensor Amplifier 12-24V-Dc Other Sensor (FS-V21G)
- DAYTON Photo Control Receptacle with Housing (26WA99)
- TELEMECANIQUE SENSORS Mounting Bracket, For XUK Series Sensors (XUZASK003)
- EKM EKM Universal kWh OmniMeter II UL v.3 (EKM-OmniMeter II UL v.3 #25)
- KEYENCE Sensor Parts and Accessorie, FS-V22R (FS-V22R)
- TORK Control Receptacle, w/Bracket, Housing (2421)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- Functional Devices Sensors