Shop All Sensor Accessories
Functional Devices
Enclosed Split-Core AC Sensor, .75-150Amp, adjustable, 1A terminals
Mfr # RIBXGNTA
Zoro # G112028180
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.75"
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBXGNTA
- Zoro # G112028180
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Width | 1.75" |
Length | 2.52" |
Details
Item | Current Sensor |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Staple, Service Entr, Grey, 3/4", PK10 (GSE-115)
- BALDWIN ESTATE Faceplates (5098.004.N)
- IDEAL Pull Chain Lever Switch, SPST (774035)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- COGNEX Lens Cover Sensor Parts And Accessory (820-10093-1R DM260-LENS-16CVR-P)
- GREENGATE Epc Ul924 W/0-10V Dimming (120 Or 277) (CEPC-2-D)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08PC410D)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- ASCON 11-3/4In 1/4In Rtd (ZTR-29D/1P/102000)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300M)
- Functional Devices Sensors