Shop All Sensor Accessories
Functional Devices
Enclosed Split-Core AC Sensor, .35-150Amp, fixed, 1A terminals
Mfr # RIBXGNTF
Zoro # G712028177
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.75"
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBXGNTF
- Zoro # G712028177
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Width | 1.75" |
Length | 2.52" |
Details
Item | Current Sensor |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAP SYSTEM Stud Guard, 3/64" H, 5" Length, 1-3/8" W (PL-1111-SNP10)
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Gray (BRY5262GRY)
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO, SPDT (55-4E-4SP-WR-40)
- TELEMECANIQUE SENSORS Amplifying Lens Fiber (XUFZ01)
- TELEMECANIQUE SENSORS Xuk Mounting Bracket (XUZA51)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9W in. x 196L in. (XUZB15)
- EATON Bracket, 90 Deg, Short, For 30mm Sensors (6150E-6501)
- IFM Mounting Bracket For Type O5 (E21087)
- HUBBELL CONTROL SOLUTIONS Universal Voltage Power Pack w/ Manual On/Off Control (UVPPM)
- Functional Devices Sensor Accessories