Shop All Sensor Accessories
Functional Devices
Enclosed Split-Core AC Sensor, 0-10/20/50Amp, 4-20ma, terminal, True RMS
Mfr # RIBXGT420-RMS
Zoro # G612028178
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 1.75"
- Length 2.52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # RIBXGT420-RMS
- Zoro # G612028178
- Country of Origin United States
- Category Sensor Accessories
Dimensions
Width | 1.75" |
Length | 2.52" |
Details
Item | Current Sensor |
Color | Gray |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 10Ft Power Cord C14-C15 15Amp Red (PWCD-C14C15-15A-10F-RED)
- BAYCO PROF EXT CORD 16/3SJT 50 (BYSL-750)
- REIKU Elbow 90 deg., 0.906 in., Black, Nylon (VPBRB-23N04)
- PANDUIT Tt, Heatshrink, .5"x.64", .38"dia, Wh, 2000pc (H050X064H1T)
- IFM Snap Clamp, F/ 12mm Dia Sensor (E11047)
- BALLUFF Inductive Sensor 10-30V-Dc Other Sensor (BES 516-355-E4-Y)
- TELEMECANIQUE SENSORS Cable Straight With Female M12 Conn 10M (XZCP29P11L10)
- IFM Cordset, 5 End 1 Pins, Cable 5m L, 4A Max (EVC071)
- BANNER MAGNETIC MOUNT SENSOR PARTS AND ACCESSORY (BWA-BK-010)
- IFM Cordset, 8 End 1 Pins, Cable 5m L, 2A Max (E12166)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, VOLTAGE, 0-2000 PPM (T5100-V)
- Functional Devices Sensor Accessories