Shop All Current Transformers
Functional Devices
Enclosed Solid-Core Current Transformer, 5Amp, 333mV output
Mfr # CTS-05A20-333
Zoro # G812028169
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 5A
- Overall Depth 1.14 in
- Output Voltage 333mV
- Color Black
- Width 0.95"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # CTS-05A20-333
- Zoro # G812028169
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 1.14 in |
Width | 0.95" |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 5A |
Output Voltage | 333mV |
Color | Black |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1-1/4" to 3/4" Conduit (1146)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E3002S.41.86)
- HYDROMAXX 1 in. x 50 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050B)
- HUBBELL LIGHTING 30A Double Pole Switch (3032)
- LENNOX Transformer, 120V - 24V 40Va, L Fuse (42J32)
- HAMMOND 150VA 347V-AC 120/240V-AC VOLTAGE TRANSFORMER (EH5BP)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- ALLEN BRADLEY ALLEN BRADLEY 1497-C-BASX-3-N (1497-C-BASX-3-N)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX-277)
- Functional Devices Current Transformers