Shop All General Purpose Relays
Functional Devices
Enclosed Relay 10Amp SPDT 24Vac/dc or 120Vac Red Housing
Mfr # RIB2401C-RD
Zoro # G212028158
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIB2401C-RD
- Zoro # G212028158
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 1.5" |
Length | 1.7" |
Details
Item - Relay | Relay |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS VDV ProTech Coaxial Kit (VDV011-832)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 65 psi, Standard Action (9013FSG2J21PC20)
- L.H. DOTTIE L.H. Dottie 1'' Steel Strain Relief Connector (Yellow Grommet), 5PK (SR100B750)
- K & H INDUSTRIES 50 ft. 14/3 Constant Tension Cord Reel 600VAC Voltage (RTFA3S-WW-B14K)
- PHOENIX CONTACT Relay Module, 10PK (PLC-RSC-230UC/21)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- POTTER-BRUMFIELD Power 12VDc Other Relay (PRD-5DY0-12)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- WEIDMULLER 115V-AC RELAY MODULE (1114761001)
- TRC ELECTRIC HEAT 120V-AC OTHER RELAY (24A05A-1)
- Functional Devices General Purpose Relays