Shop All General Purpose Relays
Functional Devices
Enclosed Relay 10A SPST-NC 24Vac/dc + Override; Polarized
Mfr # RIB24S-FA-NC
Zoro # G612028147
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5"
- Length 1.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIB24S-FA-NC
- Zoro # G612028147
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Width | 1.5" |
Length | 1.7" |
Details
Item - Relay | Relay |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMQ Series, Time-Delay, 4A, 300V AC, 10kA at 300V AC (GMQ-4)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- HELI-TUBE 1/2 In. OD X 100FT Black Polyethylene Spiral Wrap (HT 1/2 UR-100)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Ivory (HBL415I)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- AGASTAT 120V-Ac Control Relay (GPIN)
- HONEYWELL Tl7235A1003 Premier White (TL7235A100)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- TACO Sr503 Three Zone Switching Relay (SR503)
- HONEYWELL R841C1169 208/240V Electric (R841C1169)
- DELTROL DPDT 24V-AC OTHER RELAY (20241-82)
- Functional Devices Electrical Relays