Shop All Power Supplies
Functional Devices
Enclosed Power Supply, 120V AC, 24V AC, 100VA
Mfr # PSH100AB10-DC
Zoro # G912028144
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 100VA
- Case Material Metal Case
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # PSH100AB10-DC
- Zoro # G912028144
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 5.438 in |
Depth | 4-1/2 in |
Length (In.) | 4.5" |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V AC |
Power Rating | 100VA |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58C1K)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 15W, 0.63A, DIN Rail (HDR-15-24)
- SCHNEIDER ELECTRIC Switching Power Supply, 100/120V AC; 200/240V AC, 24V DC, 150W, 6.25A, Panel (ABLP1A24062)
- EATON DC Power Supply, 100/240V AC, 24V DC, 240W, 10A, DIN Rail (PSG240E24RM)
- ANTAIRA Power Supply, 88 to 264V AC/124 to 370V DC, 24V DC, 120W, 5A, DIN Rail (SDR-120-24)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- EATON Redundant DC Power Supply, 24/48V DC, 24V DC, 960W, 40A, DIN Rail (PSG960R24RM)
- Functional Devices Power Systems