Shop All Power Supplies
Functional Devices
Enclosed Power Supply, 120V AC, 24V AC, 100VA
Mfr # PSH100A100AB10-DC
Zoro # G512028148
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 100VA
- Case Material Metal Case
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # PSH100A100AB10-DC
- Zoro # G512028148
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 8-5/8 in |
Depth | 4-1/2 in |
Length (In.) | 4.5" |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V AC |
Power Rating | 100VA |
Case Material | Metal Case |
Style | Switching |
Hz | 50/60 Hz |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No (6EAY7)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36CR)
- PARTNERS BRAND Cable Tie Mounts, 3/4" x 3/4", Natural, 100/Case (CTM33N)
- NVENT CADDY Cable Bracket, Spring Steel (459)
- FUNCTIONAL DEVICES DC Power Supply, 100 to 240V AC, 24V DC, 120W, 5A, DIN Rail (PULS-PIC120-241D)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 86.4W, 3.6A, Panel (SLS24036T)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- EATON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.50A, DIN Rail (PSG30E12SP)
- EXAIR Power Supply, 115/230V AC, 5000V AC, 0.005A, Flange (7960)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- PULS DC Power Supply, 100/240V AC, 12/15V DC, 180W, 15.0A, DIN Rail (QS10.121)
- Functional Devices Power Systems