Shop All Power Meters and Analyzers
Functional Devices
Enclosed Power Meter 120-277V 3-phase BACnet compatible
Mfr # RIBTPM413-BC
Zoro # G412028958
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.85"
- Color Green
- Length 4.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices
- MFR # RIBTPM413-BC
- Zoro # G412028958
- Country of Origin United States
- Category Power Meters and Analyzers
Dimensions
Width | 0.85" |
Length | 4.28" |
Details
Color | Green |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- POMONA ELECTRONICS BANANA PLUG PATCH CORD, STACKABLE, BLACK (B-24-0)
- WIKA Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Black (113.13.25.600.L)
- ASHCROFT Dial Thermometer, 1/2 in Dial, Every-Angle (50EI60E)
- FLUKE Power Quality Analyzer, 480 x 272 Display (FLUKE-1732/EUS)
- FLUKE Hard Carrying Case, Polyprophylene, Yellow (C190)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- EKM EKM Watertight Enclosure with Hinged and Latching Lid - 6.7 x 10.63 x 4.33 in. (EKM-172711)
- LEVITON VOLTAGE OR CURRENT METERS MM SN ELMNT 120V 2PH 3W 200:0.1 (7B201-T01)
- BATTERY DOCTOR Voltage Meter - 6V-30V w/ Face Plate inc (20600)
- FLUKE Hanger Kit (FLUKE-174X-HANGER)
- Functional Devices Power Meters and Analyzers