Shop All Electrical Parts
Functional Devices
Enclosed Phase Angle Dimmer 0-10V 600W 120Vac
Mfr # LR01F600
Zoro # G812028190
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # LR01F600
- Zoro # G812028190
- Country of Origin United States
- Category Electrical Parts
Details
Item | Dimmer |
Voltage | 120VAC |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Automatic Off Hand, Black (10250TM49)
- WIREMOLD Service Pole, 2-3/4in., Steel (30TP-4V)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- NVENT HOFFMAN PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 24.09x23.62x24.02, (PTHW242424G2)
- LEARNLAB Tool and Accessories Kit, PK6 (029741671591)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- ERICSON REPLC PART GLOBE REPLC GLASS ONLY (2600G)
- STAR Control Knob (2R-Z3436)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- ECO SOURCE Exterior Led Projector 100-240/277V-Ac (ES-C60PCE)
- Functional Devices Electrical Parts