Shop All General Purpose Relays
Functional Devices
DIN Rail Relay 10Amp SPDT Switch 10-30Vdc
Mfr # RIBRL1S-NS
Zoro # G612028161
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.88"
- Width 0.78"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices
- MFR # RIBRL1S-NS
- Zoro # G612028161
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Length | 3.88" |
Width | 0.78" |
Details
Item - Relay | Relay |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Orange, 12 AWG, 10, PK200 (701-103)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- POWER FIRST Power Cord, 5-15P, ST, 8 ft., Blk, 15A, 12/3 (1FD93)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- TACO Sr503-Exp 3 Zone Switching Relay (SR503-EXP)
- GE AUXILIARY 125V-DC OTHER RELAY (12HFA51A42F)
- SCHMERSAL 230V-AC SAFETY RELAY (SRB 301 HC/R-230V)
- EAGLE SIGNAL 120V-Ac (29E1CA120)
- TACO Sr502 Two Zone Switching Relay (SR502)
- WHITE-RODGERS 90-360 24V Fan Relay, Type 184 (90-360)
- Functional Devices General Purpose Relays